Upgrade to LED with these standard A19 shape Indoor household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts 100W equivalent, they use less energy while providing as much light as a traditional 100 watts bulb at a 1500-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Sunlite® LED A19 Light Bulb, GU24 Base, 14W, 1500 Lumens, 2700K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Twist & Lock (GU24) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 14 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Polycarbonate |
| Description | LED A19 Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40224-NS |
| Incandescent Equivalent | 100 W |
| Lamp Type | Household |
| Lumens | 1500 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |