Sunlite® Torpedo Tip LED B11 Frosted CTC Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. They give off as much light as a 40-watt bulb while only using 4.5 watts of power. Estimated yearly energy cost is a low $0.54 (Based on 3 hours/day use at $0.11/kWh). These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 2700K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. ETL Listed for dry location installation.
Sunlite® LED B11 CTF Light Bulb, E12 Base, 4.5W, 300 Lumens, 2700K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 1-7/16 in |
| Height | 1-7/16 in |
| Base | Candelabra Screw (E12) |
| Diameter | 1-7/16 in |
Product Details
| For Use With | Chandeliers, High-Ceiling Fixtures |
| CRI | 90 |
| Beam Angle | 180 ° |
| Wattage | 4.5 W |
| Material | Plastic |
| Manufacturers Part Number | 41851-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Chandelier |
| Lumens | 300 |
| Shape | B11 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED B11 Frosted Chandelier CTF Light Bulb |
| Package Quantity | 6 |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed, Energy Star |