Upgrade your incandescent and halogen BR40 bulbs with energy efficient LED flood bulbs from Sunlite®. These medium base (E26) bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 75-watt bulb while only using 13 watts of power. Estimated yearly energy cost is a low $1.57. (Based on 3 hours/day use at $0.11/kWh). At 6500K these daylight bulbs create a natural-looking white light in bedrooms, living spaces or anywhere you want to set an inviting environment. Bright 1100 lumen output and 25,000 hour life span for years of maintenance-free use. Tested Compatible Dimmer: Leviton 6674, RDL06, 752-DSM10 & Lutron DVCL-153PR-WH, CTCL-153PDH-WH-C, S-600H-WH-CSA, SCL-153P. 14 Watt 85W equivalent. UL Listed.
Sunlite® LED BR40 Recessed Light Bulb, E26 Base, 14W, 1100 Lumens, 6500K, Daylight, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2-13/16 in |
| Height | 2-13/16 in |
| Base | Medium Screw (E26) |
| Diameter | 2-13/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 6500 K |
| For Use With | Track Lighting, Accent Lighting, Pendant Fixtures |
| CRI | 80 |
| Beam Angle | 105 ° |
| Wattage | 14 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED BR40 Recessed Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41191-NS |
| Incandescent Equivalent | 75 W |
| Lamp Type | High Efficiency |
| Lumens | 1100 |
| Shape | BR40 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |