LED Emergency/Exit Combo CCGSD, LED life-cycle exceeding 10 years, Nickel Cadmium (NiCad) Battery, Self-Diagnostics, Dual-voltage 120 or 277V AC input, Damp Location Listed 20°C to 30°C (68°F to 86°F), Provided with test switch and AC-On indicator
Hubbell LED Emergency/Exit Combo with Self-Diagnostics, White with Green Letters, 120/277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 18 in |
| Depth | 2 in |
| Height | 7-3/16 in |
| Weight | 2 lbs |
Product Details
| Type | LED Emergency Exit Combo Unit |
| Lamp Included | Yes |
| Color Temperature | Green K |
| Color | White |
| Batteries Included | Yes |
| Mounting Location | Wall, or Ceiling |
| Voltage | 120/277 V |
| Material | Thermoplastic |
| Description | Hubbell LED Emergency/Exit Combo w/ Self-Diagnostics, White w/ Green Letters |
| Number of Faces | Universal |
| Watts | 4 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CCGSD |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 2 yr |