Upgrade your lighting with Sunlite® Dimmable LED bulbs. With a G16 globe shape and medium (E26) base they are an energy efficient replacement for 25 watt incandescent while only using 3 watts of electricity. They are instant-on at full 250 lumen brightness. With an average life of 15000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.36 (Based on 3 hr./day use at $0.11 per/kWh). These 2700 Kelvin amber light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index (CRI) of 85 and a 360-degree beam angle. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite® LED bulbs.
Sunlite® LED G16 Filament Globe Light Bulb, E26 Base, 3W, 250 Lumens, 27K, Warm White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 1-3/4 in |
Product Details
| For Use With | Vanity Fixtures, Decorative Lamps |
| CRI | 85 |
| Beam Angle | 360 ° |
| Wattage | 3 W |
| Material | Glass |
| Manufacturers Part Number | 40963-SU |
| Incandescent Equivalent | 25 W |
| Lamp Type | Filament |
| Lumens | 250 |
| Shape | G16 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED G16 Filament Globe Light Bulb |
| Package Quantity | 6 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed |