Sunlite® Dimmable LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 Volts, 7 watt 60 equivalent G16.5 globe features a candelabra base, produces a stunning warm white light at 500 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. Energy Star Listed. 7 Watts (60W equivalent).
Sunlite® LED G16.5 Clear Globe Light Bulb, E12 Base, 7W, 500 Lumens, 27K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 in |
| Width | 1-15/16 in |
| Height | 1-15/16 in |
| Base | Candelabra Screw (E12) |
| Diameter | 1-15/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 82 |
| Beam Angle | 260 ° |
| Wattage | 7 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED G16.5 Globe Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40298-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Globe |
| Lumens | 500 |
| Shape | G16.5 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |