Upgrade your fixtures with Sunlite® LED G9 bi-pin bulbs. These non-dimmable 2 watt bulbs save energy while providing the same amount of light as a 25 watt halogen bulb. They are a direct replacement and last up to 10 times longer than their halogen equivalent yet require no special handing. And unlike other G9 LED replacements, these bulbs are similar in size and shape to halogen bulbs for a cleaner look when installed in your fixtures. They feature a 300 degree beam spread for a more even distribution of light and with a 15,000 hour average life span you'll need to replace them less often. Common uses for G9 bi-pin bulbs are lamps, track lighting, chandeliers, wall sconces, ceiling fixtures, range hoods, under cabinet lighting, drawers and display cases. They also have an Ingress Protection (IP) rating of 20 and are ETL listed for wet location installation so they are suitable for use outdoors and in landscape lighting. Buy with confidence from Sunlite®, a US based lighting manufacturer since 1980.
Sunlite® LED G9 Light Bulb, Bi-Pin G9 Base, 2W, 200 Lumens, 3000K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Height | 1/2 in |
| Base | Bi-Pin (G9) |
| Diameter | 1/2 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| For Use With | Track Lighting, Chandeliers, Wall Sconce, Ceiling Fixtures, Range Hoods |
| CRI | 80 |
| Beam Angle | 300 ° |
| Wattage | 2 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Glass |
| Description | LED G9 Bi-Pin Base Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41192-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | Bi-Pin |
| Lumens | 200 |
| Shape | G9 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed |