The Sunlite® LED G9 Light bulb is the perfect source of light for any compatible daily home lighting, chandeliers, ceiling fan, bedroom, kitchen, dining room, pendant lights, and other compatible fixtures. Producing a powerful beam of light at a fraction of energy cost of a traditional incandescent bulb while being safer than your typical fluorescent lamp. Sunlite® G9 light bulb offers 15000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements mean lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 25 times longer than a traditional bulb. Sunlite® features high quality light bulbs and fixtures designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and high-quality products. Our LED G9 Light bulbs are a safety choice, they are UL Listed for Damp Location use. 4 Watts 60W equivalent.
Sunlite® LED G9 Light Bulb, Bi-Pin G9 Base, 4W, 500 Lumens, 5000K, Super White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Bi-Pin (G9) |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Wattage | 4 W |
| Voltage | 120 V |
| Dimmable | No |
| Description | LED G9 Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41580-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Bi-Pin |
| Lumens | 500 |
| Shape | G9 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |