SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Columbia LED Hazardous Enclosed & Gasketed Extreme Environment, 4', RFA, 5000 Lumens, 4000K CCT

Columbia LED Hazardous Enclosed & Gasketed Extreme Environment, 4', RFA, 5000 Lumens, 4000K CCT

Item #: WBB3074328

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $526.00

$87.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

HEM is an enclosed and gasketed hazardous location LED product. HEM is standard Class 1, Division 2, Groups A, B, C and D.

Weights & Dimensions

  • Width 7-3/8 in
  • Length 52-1/8 in
  • Height 4-1/2 in
  • Weight 22 lbs

Product Details

  • Average Life 60000 hr
  • Description LED Hazardous Enclosed/Gasketed Extreme Environment, 4', RFA, 5000 lm, 4000K
  • Wattage 47 W
  • Type Hazardous Location Poly/Fiberglass Linear Fixture
  • Package Quantity 1
  • Brand Columbia Lighting
  • Material Fiberglass
  • CRI 80
  • Lumens 5000
  • Manufacturers Part Number HEM4-40ML-RFA-EDU

Warranty

  • Warranty 5 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Columbia LED Hazardous Enclosed & Gasketed Extreme Environment, 4', RFA, 5000 Lumens, 4000K CCT

Columbia LED Hazardous Enclosed & Gasketed Extreme Environment, 4', RFA, 5000 Lumens, 4000K CCT

Item #: WBB3074328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant