Sunlite® 10-Inch LED Horizontal Band Wall Sconce will add a touch of light to your stylish setting. These light fixtures allow you to set the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located at the back of the fixture. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. With a long 50,000-hour life span, these wall sconce will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 800. Estimated annual energy costs of $1.45 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time. This fixture is a great addition to any space in your house thanks to its distinctive style and simplicity of installation. Mounting hardware and instructions included. ETL Listed for damp location installation. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. Ideal for Bathroom, Hallways, Walls and more. Fixture Dimension 9-3/5" H x 4-3/4" W x 3-1/2" D.
Sunlite® LED Horizontal Band Wall Sconce, 12W, 800 Lumens, 80 CRI, 10" Size, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 3-1/2 in |
| Height | 9-3/5 in |
Product Details
| CRI | 80 |
| Beam Angle | 120 ° |
| Mounting Location | Wall |
| Wattage | 12 W |
| Material | Aluminium |
| Lens Material | Acrylic |
| Manufacturers Part Number | 85098-SU |
| Incandescent Equivalent | 75 W |
| Lumens | 800 |
| Shape | Rectangular |
| Brand | Sunlite |
| Type | LED Wall Sconce |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Number of Lights | 1 |
| Dimmable | Yes |
| Voltage | 120 V |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |