Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167359

MPN #: 81492-SU

Sunlite® LED Linear Bar Vanity Light Fixture, 18/25/30W, 3035 Lumens, 36"L, Brushed Nickel

Product Description
Sunlite® 36-Inch Linear LED Vanity Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting.

Features:
  • Classic Design - The Sunlite® Linear LED Bar Fixture combines a classic finish and minimal shape, making for a lovely fixture. With its sleek design, this fixture is crafted using premium brushed nickel steel and aluminum that features an opal polycarbonate lens that diffuses light evenly across your space
  • Color And Power Selectable - These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White or 5000K Daylight, depending on your preference, using a switch located within the fixture. Take control of the light emitted with its selectable wattage of 18W/25W/30W. This light source produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, up to 3036 lumens
  • Energy Star - LED technology means 50,000 hours of maintenance-free service while only using 18/25/30 watts of electricity. No ladders to climb or difficult-to-reach bulbs to replace. Estimated annual energy costs of $2.17 or $2.41 or $3.61 (Based on 3 Hrs./Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Multi-volt 100-277V
  • Dimmable - The fixture can be dimmed (10% - 100%) when installed with a Forward Phase (Triac or Incandescent) Dimmer. High rendering CRI of 90, which ensures that the colors you see under its illumination are true to life and accurate
  • ETL Listed - These fixtures are tested to meet ETL's strict safety and quality standards. Mounts to a standard junction box. Installation instructions and hardware included


PRICE
$119.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Depth5-7/8 in
Height4-5/16 in

Product Details

CRI90
Beam Angle128 °
Mounting LocationWall
Wattage18/25/30 W
MaterialAluminum/Steel
Lens MaterialPolycarbonate
Manufacturers Part Number81492-SU
Incandescent Equivalent160/220/280 W
Lumens1820/2530/3035
ShapeHalf-Cylindrical
BrandSunlite
TypeVanity Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorGray
Number of Lights1
DimmableYes
Voltage120-277 V
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty5

Compliance & Certifications

CertificationsEnergy Star