Waldmann Lighting LED Linear Tube Light RL70LE-36N, 120-277V, Acrylic, 24W, 20-1/8"
Write a Review
|
Questions & Answers (0)
Product Description
RL70LE takes the traditional model of the industrial tube light and improves it with the added advantages that LED technology brings to the industry.
Strong impact-resistant acrylic, sealed IP67 construction, and a bright 5000K light, assure a solid, reliable product. 50,000 hour of maintenance-free LED operation expands lamp life significantly from fluorescents, making it ideal for those hard-to-reach areas.
RL70LE an ideal choice for virtually any application where toughness and strength are key. Includes brackets, cord set, with NEMA 5-15P plug.
Strong impact-resistant acrylic, sealed IP67 construction, and a bright 5000K light, assure a solid, reliable product. 50,000 hour of maintenance-free LED operation expands lamp life significantly from fluorescents, making it ideal for those hard-to-reach areas.
RL70LE an ideal choice for virtually any application where toughness and strength are key. Includes brackets, cord set, with NEMA 5-15P plug.
PRICE
$495.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/8 in |
Product Details
| Type | Tube Luminaire |
| Lens | Acrylic |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | White |
| CRI | >80 |
| Wattage | 24 W |
| Voltage | 120-277 AC V |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | R7E36NM00 |
| Bulb Type | LED |
| Mounting Style | Bracket |
| Lumens | 1400 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL/cETL, RoHS |