Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waldmann Lighting

Model # :WBB3227581

MPN #: R7E48NM00

Waldmann Lighting LED Linear Tube Light RL70LE-48N, 120-277V, Acrylic, 30W, 25-5/8"

Product Description
RL70LE takes the traditional model of the industrial tube light and improves it with the added advantages that LED technology brings to the industry.

Strong impact-resistant acrylic, sealed IP67 construction, and a bright 5000K light, assure a solid, reliable product. 50,000 hour of maintenance-free LED operation expands lamp life significantly from fluorescents, making it ideal for those hard-to-reach areas.

RL70LE an ideal choice for virtually any application where toughness and strength are key. Includes brackets, cord set, with NEMA 5-15P plug.

PRICE
$565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-5/8 in

Product Details

TypeTube Luminaire
LensAcrylic
Average Life50000 hr
Color Temperature5000 K
ColorWhite
CRI>80
Wattage30 W
Voltage120-277 AC V
MaterialAcrylic
Package Quantity1
Manufacturers Part NumberR7E48NM00
Bulb TypeLED
Mounting StyleBracket
Lumens1900
BrandWaldmann Lighting

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL/cETL, RoHS