Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137677

MPN #: 85120-SU

Sunlite® LED Linear Vanity Light Fixture, 30W, 1950 Lumens, 80 CRI, 36" Size, White

Product Description
Sunlite® 36-Inch LED Linear Vanity Light Fixture is a versatile and energy-efficient way to light up any room. The polycarbonate lens provides the perfect light distribution while still making the clean lines of the brushed nickel finish. It can be mounted horizontally or vertically, depending on your preference. These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. Dimmable LEDs can be adjusted between 10% and 100% when connected to an LED compatible dimmer (Dimmer compatibility included). Powered by bright LED's and consumes only 30 Watts while giving a high lumen output of 1950. These fixtures are tested to meet ETL's strict safety and quality standards. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more.

Features:
  • Classic Design – The Sunlite® Linear Bar Vanity Light Fixture combines a traditional finish and minimal shape, making for a lovely fixture. The polycarbonate lens provides the perfect light distribution while still making the clean lines of the brushed nickel finish. It can be mounted horizontally or vertically, depending on your preference.
  • Versatile & Creative – The Sunlite® Linear Bar Vanity Light Fixture is versatile in many ways! Providing illumination for task lighting above your bathroom mirror or bathroom sink. Mount two fixtures vertically next to your mirror to modernize your bathroom! With its simplistic design, the Linear Bar Vanity Light Fixture allows you to get creative! Perfect for layering lighting to create a well-lit and balanced space. You can also use this fixture as a wall sconce throughout your home!
  • Color Tunable – These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences.
  • Dimmable – Dimmable LEDs can be adjusted between 10% and 100% when connected to an LED compatible dimmer (Dimmer compatibility included). Powered by bright LED's and consumes only 30 Watts while giving a high lumen output of 1950.
  • ETL Listed – These fixtures are tested to meet ETL's strict safety and quality standards. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more.
  • Fixture measurements - D 4-1/4" H 3-1/2" W 36".
PRICE
$119.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth4-1/4 in
Height3-1/2 in

Product Details

CRI80
Beam Angle120 °
Mounting LocationWall
Wattage30 W
MaterialAluminium
Lens MaterialPolycarbonate
Manufacturers Part Number85120-SU
Incandescent Equivalent120 W
Lumens1950
ShapeRectangular
BrandSunlite
TypeLED Vanity Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
Number of Lights1
DimmableYes
Voltage120 V
Package Quantity1
Bulb TypeLED

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed