Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167090

MPN #: 53155-SU

Sunlite® LED Linestra Vanity Light Bulb, S14s Base, 16W, 1300 Lumens, 27K, Warm White

Product Description
Sunlite® LED Linestra vanity lamps are direct replacements for LN150 bulbs at a fraction of the price.

Compatible Dimmers:
Clipsal 32E450LM
Delta 6031, LGCL-153PL, RTD01-10Z, S-600P
Lutron DVCL-153P, DVELV-300P, MAELV-600, SELV-300P

Features:
  • Upgrade To LED - Don't replace your Linestra fixtures, upgrade them with Sunlite® LED lamps. With an S14s base these are a direct replacement for LN150 bulbs at a fraction of the price. They are cool to the touch even when lit and have a frosted white diffuser for optimal light distribution
  • Save Energy - 80 built-in LEDs provide as much light as a 150 watt Linestra bulb while only using 16 watts of electricity. That's a savings of 90%. Annual energy costs are $1.93 based on 3 hours/day at $0.11 per/kWh
  • Dimmable - When connected to a compatible dimmer you can adjust the light to suit your needs. Output is 1300 lumens with a warm white (2700K) color temperature
  • Long Life LEDS - Each bulb provides up to 30,000 hours of energy efficient light. Based on 3 hours/day usage that's up to 27.4 years of service
  • A Safer Choice - These lamps are made of shatter-resistant plastic and contain no harmful chemicals. They are RoHS Compliant and CE Certified for their environmentally friendly properties


PRICE
$30.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/8 in
Width1-3/16 in
Height1-3/16 in
BaseLinestra (S14s)
Diameter1-3/16 in

Product Details

TypeLED Light Bulb
Average Life30000 hr
Color Temperature2700 K
CRI80
Beam Angle270 °
Wattage16 W
Voltage120 V
DimmableYes
DescriptionLED Linestra Vanity LN150 Replacement Light Bulb
Package Quantity1
Manufacturers Part Number53155-SU
Incandescent Equivalent150 W
Lamp TypeLinestra
Lumens1300
ShapeLinestra
BrandSunlite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsRoHS, CE