Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167139

MPN #: 88685-SU

Sunlite® LED Modern Vanity Light Fixture, 6W, 420 Lumens, 4-1/2"L, Brushed Nickel

Product Description
This Sunlite® LED 6-watt brushed nickel indoor wall sconce light fixture has a Classic Design with modern LED technology built-in.

Features:
  • Classic Design - Ideal for bedside, bathrooms, powder rooms, and more. It can be mounted with the white acrylic shade pointing up or down
  • Dimmable - Dimmable LEDs can be adjusted between 10% and 100% when connected to an LED compatible dimmer. Built-in on/off switch on the base for manual control
  • Energy Star Certified - Light output is a bright 420 lumens at 3000K warm white color temperature. Equivalent to a 25 watt light bulb while only using 6 watts of electricity. Estimated annual energy cost is a low $0.72 per year (based on 3hrs/day at $0.11/KwH)
  • Long Life Span - With a long 50,000 hour lifespan this dimmable fixture will provide years of maintenance free service
  • Easy To Install - Mounts to a standard junction box. Installation instructions and hardware included. IP42 rated


PRICE
$67.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Depth3-3/4 in
Height8 in

Product Details

CRI80
Beam Angle120 °
Mounting LocationWall
Wattage6 W
MaterialAluminum/Steel
Manufacturers Part Number88685-SU
Incandescent Equivalent25 W
Lumens420
ShapeCylindrical
BrandSunlite
TypeVanity Light Fixture
Average Life50000 hr
Color Temperature3000 K
ColorGray
Number of Lights1
Voltage120 V
DimmableYes
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty5

Compliance & Certifications

CertificationsEnergy Star