Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167049

MPN #: 87787-SU

Sunlite® LED Octagonal Ceiling Flush Mount Light Fixture, 17W, 30K/40K/50K, 120-277V, Black

Product Description
Sunlite® 2" Octagon Double Band Trim Flush Mount Ceiling Light Fixture combines a classic look with modern features.

Features:
  • Classic Design - The Sunlite® Decorative Flush Mount Ceiling Light fixture combines a classic finish and minimal shape, making for a lovely fixture. The frosted acrylic oval diffuser provides the perfect light distribution, while still making the clean lines of the dual matte oil rubbed bronze bands a center focus
  • Color Selectable - These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch within the fixture
  • Dimmable - The lighting output can be changed when connected to an LED-compatible dimmer switch to adjust the brightness to suit your needs
  • Long Life LED - These have a high lumen of 3000 and will last for years with no maintenance while using only 35 watts of power to provide light that is comparable to that of a 200-watt bulb. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. With a Multi-volt of 100-277v and 50,000 hours of maintenance-free service are provided by the built-in long life LED technology
  • ETL Listed - ETL Listed for wet location installation


PRICE
$62.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height4-3/4 in
Weight4 lbs

Product Details

TypeLED Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
CRI80
Mounting LocationSurface
Wattage17 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part Number87787-SU
Lumens800
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEnergy Star, ETL