Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2

Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2

Item #: WB812406

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $63.95

$31.98 ea.

Clearance Price: $63.96 / Pkg of 2

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

This backlit LED ceiling light panel provides a superior alternative to standard fluorescent bulbs, consumes significantly less energy, has a much longer lifespan, can operate in a wide range of ambient temperatures, doesn't make annoying noises and buzzing, don't flicker, and are shock/vibration resistant due to their solid-state construction. The LED panels deliver a 120 Degree angle beam spread with excellent color and brightness to ensure high quality and low-maintenance lighting. Panel is light weight with smooth sides for safe handling. High CRI allows for colors to appear as their true tone. This panel comes with a 5 year warranty.

Intended Use: Provides illumination in commercial, industrial and residential applications. Ideal for use in offices, hospitals, schools, retail, and workshops.

Mounting: Convenient recessed mounting for drop in installation with standard grid ceilings. Panels can also be suspended with aircraft cable or wire (not included) to the attached clips. Clips can be folded over the "T" grid locking the light to the grid.

Construction: The light is made of cold-rolled steel SPCC back with aluminum frame. Translucent white polystyrene (PS) face frame delivers soft and comfortable light. Specialized optics design makes the light more uniform. Lead free and eco-friendly, zero maintenance.

Listings: DLC Premium, ETL

Electrical: 100-277 VAC, 50/60 Hz, 50,000 hour rated life, CRI of 80, 125 Lumens/Watt, 1-10V Dimming

Weights & Dimensions

  • Width 24 in
  • Length 24 in

Product Details

  • Beam Angle 120° °
  • Description 2' x 2' LED Panel Light
  • Wattage 32 W
  • Lumens per Watt 125 W
  • Package Quantity 2
  • Brand Global Industrial
  • CRI 80
  • Lumens 4000
  • Manufacturers Part Number 812406
  • Dimmable Yes
  • Color Temperature 4000 K
  • Color Family White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • Certifications DLC Premium, ETL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2

Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2

Item #: WB812406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 4000K, 0-10V Dimming - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant