Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137283

MPN #: 80547-SU

Sunlite® LED PAR16 Bulb, 120V, 6W, 500 Lumens, Medium Screw Base, 4000K, Cool White

Product Description
Upgrade your incandescent and halogen PAR16 bulbs with energy efficient LED bulbs from Sunlite®. These medium base (E26) bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 50-watt bulb while only using 6 watts of power. Estimated yearly energy cost is a low $0.72. (Based on 3 hours/day use at $0.11/kWh). At 4000K these cool white bulbs provide ample lighting for hallways, stairways, closets, bathrooms, vanities or anywhere you need cool and bright light. Bright 500 lumen output and 25,000 hour life span for years of maintenance-free use.

Features:
  • Upgrade To LED – Replace incandescent and halogen PAR16 bulbs with energy efficient LED bulbs from Sunlite®. These dimmable bulbs have a medium base (E26) and remain cooler to the touch even when lit.
  • Energy Star Certified – They give off as much light as a 50 watt bulb while only using 6 watts of power. Estimated yearly energy cost is a low $0.72. (Based on 3 hours/day use at $0.11/kWh) These bulbs are Energy Star Certified and may qualify you for state and local rebates.
  • Long Life – Long life LED technology means up to 25,000 hours of reliable service so you'll need to replace difficult to access bulbs less often.
  • Cool White Light – At 4000K these cool white bulbs provide ample lighting for hallways, stairways, closets, bathrooms, vanities or anywhere you need cool and bright light. High rendering of 90 CRI.
  • Variety Of Uses – Ideal for use in track lighting, accent lighting, pendant fixtures, decorative lamps and more. Low heat output makes them safe for enclosed fixtures. ETL Listed for dry location installation.
  • Compatible Dimmers - LEVITON 6681, 6674, 6633P, IPL06, IPI06, VPM10, RTD01-10Z, IPE04, 6161, RPI06-1, 1B3211, 1C1311 & LUTRON S-600P, LGCL-153P, LGCL-153PL, LGCL-153PLH, MACL-153M, MAELV-600, DVELV-300P, DVCL-153P, CTCL-153P, VTELV-600M, CTELV-303P, DVELV-303P, RRD-6NA, DVCL-153P, NTLV-600, S-603P, DV-600P, DV-603P, V47-C06579, SLV-600P, IPX10-1, SELV-300P, MRF2-3LDH, DVWCL-153PH. SCL-153P.
PRICE
$6.70

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Width1-15/16 in
Height1-15/16 in
Weight0.1 lbs
BaseMedium Screw (E26)
Diameter1-15/16 in

Product Details

For Use WithTrack Lighting, Accent Lighting, Pendant Fixtures, Decorative Lamps
CRI90
Beam Angle35 °
Wattage6 W
MaterialAluminum
Manufacturers Part Number80547-SU
Incandescent Equivalent50 W
Lamp TypePar16 Reflector
Lumens500
ShapePAR16
BrandSunlite
TypeLED Reflector Light Bulb
Average Life25000 hr
Color Temperature4000 K
Voltage120 V
DimmableYes
Package Quantity1

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed