From the moment you switch on our PAR16 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are the perfect option for setting the tone in your living room, kitchen, or bedroom. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home. With these par16 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our led PAR16 light bulbs are a worry-free choice, backed by our 3-year manufacturer warranty. 7 Watt. ETL Listed.
Sunlite® LED PAR16 Recessed Spotlight Bulb, E26 Base, 7W, 500 Lumens, 30K, Warm White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 in |
| Width | 1-15/16 in |
| Height | 1-15/16 in |
| Base | Medium Screw (E26) |
| Diameter | 1-15/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 35 ° |
| Wattage | 7 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Plastic |
| Description | LED PAR16 Long Neck Recessed Spotlight Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41569-NS |
| Incandescent Equivalent | 75 W |
| Lamp Type | High Efficiency |
| Lumens | 500 |
| Shape | PAR16 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |