Sunlite® Long Neck LED Bulb PAR20/LED/8W (50W Halogen EQ)/CRI90/30K Dimmable. T20/T24/CEC & UL Listed, Energy Star Certified, Waterproof.
Sunlite® LED PAR20 Spotlight Bulb, E26 Base, 8W, 500 Lumens, 3000K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Base | Medium Screw (E26) |
| Diameter | 2-1/2 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 90 |
| Beam Angle | 40 ° |
| Wattage | 8 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Plastic |
| Description | LED PAR20 Long Neck Spotlight Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41619-NS |
| Incandescent Equivalent | 50 W |
| Lamp Type | 90 CRI Series |
| Lumens | 500 |
| Shape | PAR20 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |