Upgrade your incandescent and halogen PAR30 bulbs with energy efficient Floodlight LED bulbs from Sunlite®. These medium base (E26) bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 75-watt bulb while only using 9 watts of power. Estimated yearly energy cost is a low $1.08. (Based on 3 hours/day use at $0.11/kWh) At 2700K these warm white, dimmable bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. Bright 750 lumen output and 25,000 hour life span for years of maintenance-free use. Energy Star Certified, ETL Listed & Title-20 Compliant.
Sunlite® LED PAR30 Reflector Light Bulb, E26 Base, 9W, 750 Lumens, 27K, Soft White, Pack of 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 3-3/4 in |
Product Details
| For Use With | Track Lighting, Accent Lighting, Pendant Fixtures |
| CRI | 90 |
| Beam Angle | 35 ° |
| Wattage | 9 W |
| Material | Plastic |
| Manufacturers Part Number | 41863-SU |
| Incandescent Equivalent | 75 W |
| Lamp Type | 90 CRI Series |
| Lumens | 750 |
| Shape | PAR30 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED PAR30 Reflector Light Bulb |
| Package Quantity | 24 |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed, Energy Star |