Features:
- 40° Flood Beam
- Waterproof
- Dimmable
- T20/T24/CEC & UL Listed
This product will be restocked soon
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5 in |
| Height | 5 in |
| Base | Medium Screw (E26) |
| Diameter | 5 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| CRI | 90 |
| Beam Angle | 40 ° |
| Wattage | 15 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED PAR38 Long Neck Spotlight Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40333-NS |
| Incandescent Equivalent | 100 W |
| Lamp Type | 90 CRI Series |
| Lumens | 1200 |
| Shape | PAR38 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |