Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137837

MPN #: 40456-SU

Sunlite® LED R14 Bulb, 120V, 4W, 280 Lumens, Intermediate Screw Base, Warm White, Pack of 3 - Pkg Qty 3

Product Description
Upgrade your incandescent light bulbs with energy-efficient led bulbs from Sunlite®. They are instant on at full brightness with no buzzing or flickering. With a life span of up to 25,000 hours, you will replace difficult-to-reach bulbs less often. You will save maintenance costs and save energy at the same time. They feature an E17 intermediate base and have the ability to be dimmed. This Sunlite® R14 led bulb is ETL Listed. Unlike incandescent bulbs, these bulbs contain no harmful chemicals and do not require special handling or disposal.

Features:
  • Upgrade To LED – Replace inefficient incandescent bulbs with energy saving LED bulbs. These R14 Mini Reflector Floodlight bulb got you covered. These bulbs are ideal for many applications such as track fixtures, china cabinets, curio cabinets, closets, desk lamps, and so much more!
  • Energy Efficient: Get the same output as a 25 Watts Bulb while only using 4 watts of electricity, which makes you save a significant amount on your energy bill. The LED bulb costs only 0.48 per year to operate.
  • Dimmable – Emits a dimmable and comfortable, warm white light at 2700K, generating a relaxing atmosphere in every room of your home. Ideal for fixtures with an intermediate (E17) base. Color Rendering Index rating of 80 for more vivid and true colors
  • Long Life – With a life span of up to 25,000 hours, you will replace difficult-to-access bulbs less often. You will save maintenance costs and save energy at the same time
  • A Safer Choice - These bulbs contain no mercury or other harmful chemicals. They feature a long life so you replace them less often. More energy efficient than incandescent and compact fluorescent bulbs. These lamps are ETL Listed for Damp Location use
PRICE
$40.50  Sold in packages of 3 / $13.50 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width1-9/16 in
Height1-9/16 in
Weight0.3 lbs
BaseIntermediate Screw (E17)
Diameter1-9/16 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
For Use WithTrack Fixtures, China Cabinets, Curio Cabinets, Closets, Desk Lamps,
CRI80
Beam Angle105 °
Wattage4 W
Voltage120 V
DimmableYes
Package Quantity3
Manufacturers Part Number40456-SU
Incandescent Equivalent25 W
Lamp TypeR14 Reflector
Lumens280
ShapeR14
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed