Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137706

MPN #: 81039-SU

Sunlite® LED Rectangular Up & Down Wall Sconce, 22W, 300 Lumens, 80 CRI, 12" Size, Black

Product Description
Sunlite® LED 12-Inch LED Outdoor Up & Down Wall Sconce provides a unique experience for your outdoor lighting. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 22W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and more.

Features:
  • Unique Design – Contemporary matte black aluminum frame holds a unique raindrop clear acrylic panel. Illuminates both up and down lighting to make any exterior wall shine with hidden LEDs refract through the shimmering in the panel creating a brilliant decorative effect. Designed for residential or commercial installations.
  • Long Life Span – These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 22W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage.
  • Easy To Install – Includes mounting hardware and instructions for simple installation on any standard junction box.
  • Dimmable – The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer.
  • ETL Listed – ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and more.
  • Fixture measures - 5-1/2" W x 12" H x 2-1/2" D.
PRICE
$50.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth2-1/2 in
Height12 in

Product Details

TypeLED Wall Sconce
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000 K
ColorBlack
CRI80
Mounting LocationWall
Wattage22 W
Voltage120 V
DimmableYes
MaterialAluminium
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number81039-SU
Bulb TypeLED
Lumens300
ShapeRectangular
BrandSunlite

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed