Sunlite® 6" LED Commercial Recessed Round Downlight Fixture, Power Selectable 13W/19W/27W, 3000 Lumens, CCT Switch 27K/30K/35K/40K/50K, 90 CRI, Energy Star, Dimmable, Title-24 Compliant, ETL Listed.
Sunlite® LED Round Recessed Downlight Fixture, 13/19/27W, 3000 Lumens, 8-1/4"Dia., White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 8-1/4 in |
| Height | 4-7/16 in |
| Weight | 2 lbs |
| Diameter | 8-1/4 in |
Product Details
| Type | LED Recessed Lighting |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Wattage | 13, 19, 27 W |
| Voltage | 120 - 347 V |
| Material | Aluminum |
| Description | LED Commercial Recessed Round Downlight Fixture |
| Manufacturers Part Number | 87809-SU |
| Bulb Type | LED |
| Lumens | 1500/2100/3000 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star, Title 24 |