Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB500916

Exclusive Brands Clearance

Global Industrial™ LED Shoe Box Fixture, 100W, 11000 Lumens, 5000K, Slip-fitter Mount

|
Questions & Answers (0)
PRICE
$49.95
was $236.95
Save $187.00 (78.92%)
Ships in One Business Day
Global™ LED Shoe Box Fixture, 100W, 11000 Lumens, 5000K, Slip-fitter Mount

Replace Traditional HID Shoe Box Lights and Save Big with our Energy Efficient LED Shoe Box Fixtures. Global™ LED Shoe Box Lights are perfect for Parking Lot Facilities, Car Dealerships,Gas Stations, Hotels, Hospitals, Schools, Parks, Retail & Commercial, Roadways, Pathway, Underpass and Sports Lighting Applications. SMD (Surface Mount Device) LEDs provide a service life of over 50,000 hours.

Features:
  • SMD LEDs have low power consumption, high efficiency and a long service life of over 50,000hours.
  • Excellent Optical Design provides Even Light Distribution
  • High Quality Die Cast Aluminium Housing and Powder Coating protects against rust corrosion, dirt and insects.
  • UL listed for wet locations, IP65 Rated
  • Suitable for use in -40F to 122F


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.