Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166969

MPN #: 41791-SU

Sunlite® LED T10 Edison Tubular Light Bulb, E26 Base, 2W, 160 Lumens, 30K, Warm White, Pk of 6

Product Description
Sunlite® LED Edison T10/T30 Tubular Light Bulb.

Features:
  • UPGRADE TO LED - These dimmable 2-watt T10 tubular LED bulbs are an energy efficient replacement for 25-watt incandescent bulbs. They have a medium (E26) base and remain cool to the touch even when lit. They are instant-on at full 160 lumen brightness
  • SAVE ENERGY - The clear tubular LED light bulbs have the same light output of a 25-watt incandescent bulb while saving 87% on electricity. The annual energy cost is a low 24 cents per year (Based on 3 hours/day at $0. 11 per/kWh)
  • LONG LIFE SPAN - With an average life span of 15,000 hours you'll need to replace hard to reach bulbs less often. Perfect for showcase lighting, bar and restaurant lighting, and other indoor lighting fixtures
  • SOFT WHITE - At 3000K these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. High color rendering at 90 CRI
  • THE SAFER CHOICE - These indoor, vintage looking, bulbs are UL Listed for damp location installation. Ideal for both residential and commercial use


PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/8 in
Width1-3/16 in
Height1-3/16 in
BaseMedium Screw (E26)
Diameter1-3/16 in

Product Details

TypeLED Light Bulb
Average Life15000 hr
Color Temperature3000 K
CRI90
Beam Angle360 °
Wattage2 W
Voltage120 V
DimmableYes
MaterialGlass
DescriptionLED Edison T10 Tubular Light Bulb
Package Quantity6
Manufacturers Part Number41791-SU
Incandescent Equivalent25 W
Lamp TypeFilament
Lumens160
ShapeT10
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed