Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137942

MPN #: 81034-SU

Sunlite® LED Wall Sconce Light Fixture, 15W, 850 Lumens, 80 CRI, 13-1/2" Size, Warm White

Product Description
Sunlite® 13.5-Inch Modern Brushed Nickel Wall Sconce Light Fixture is the ideal fixture for your indoor needs. With a long 50,000-hour life span, this wall sconce will provide years of reliable and maintenance-free service that only uses 15 watts of electricity with a high lumen output of 850. Estimated annual energy costs of $1.81 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. ETL Listed for damp location installation. Ideal for Living Rooms, Bedrooms, Bathrooms and more.

Features:
  • Unique Design – These wall sconce provides a sleek, polished, brushed nickel fixture and a long-lasting steel base. The acrylic lens creates a diffused effect when illuminated, making any indoor walls sophisticated.
  • Long Life LED – With a long 50,000-hour life span, this wall sconce will provide years of reliable and maintenance-free service that only uses 15 watts of electricity with a high lumen output of 850. Estimated annual energy costs of $1.81 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time.
  • Easy To Install – This fixture is a great addition to any space in your house thanks to its distinctive style and simplicity of installation. Includes mounting hardware and instructions for simple installation on any standard junction box.
  • Dimmable – The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer.
  • ETL Listed – ETL Listed for damp location installation. Ideal for Living Rooms, Bedrooms, Bathrooms and more.
  • Fixture Dimensions - 13-1/2" H x 4-1/2" W x 4" D.
PRICE
$93.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth4 in
Height13-1/2 in

Product Details

CRI80
Mounting LocationWall
Wattage15 W
MaterialSteel
Lens MaterialAcrylic
Manufacturers Part Number81034-SU
Incandescent Equivalent60 W
Lumens850
ShapeRectangular
BrandSunlite
TypeLED Wall Sconce
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000 K
ColorWhite
Number of Lights1
Voltage120 V
DimmableYes
Package Quantity1
Bulb TypeLED

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed