Chrome Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.
Nexel
Model # :WB188580
Nexel® Chrome Wire Ledge, 18"W x 4"H
|
Questions & Answers (0)
Product Description
PRICE
$4.68
1
1
Backordered, expected around 01/09/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | AL418C |
| Accessory Type | Ledge |
| For Use With | Dry |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |