Amax Lighting LED-JR001DB 10" LED Diamond Ceiling Lattice, 14W, 4000 CCT, 1200 Lumen, 82 CRI, Bronze
This modern elegant dimmable high lumen output LED diamond lattice flush mount fixture was designed to fullfill both elegance and high tech LED lighting efficiency. It is available in bronze and brushed nickel finishes and in three diameter sizes. Quality manufacturing is assured with die form-stamped cool rolled steel housing. Choose your light color temperature warm or cool white.
Amax Lighting LED-JR001DB 10" LED Diamond Ceiling Lattice, 14W, 4000 CCT, 1200 Lumen, 82 CRI, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 4.38 in |
| Diameter | 10 in |
| Number of LED Bulbs | 28 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Bronze |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 14 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-JR001DB |
| Base Type | COB |
| Lumens | 1200 |
| Shape | COB |
| Brand | Amax Lighting |