Amax Lighting LED-SM9D/NKL 8" Dimmable LED Can Disk Light, 30W, 3000 CCT, 2100 Lumen, 82 CRI, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Amax Lighting LED-SM9D/NKL 8" Dimmable LED Can Disk Light, 30W, 3000 CCT, 2100 Lumen, 82 CRI, Nickel
LED disk light is a great option for both residential and commercial applications it can be simply mounted to a 4" junction box directly to eliminate the traditional recess can baffles. It can be used as a retrofit for existing 4" 6" and 8" cans by ordering retrofit kit with adapter (sold separately) wet location rated perfect for showers and outdoor low profile design with easy twist and lock diffuser.
LED disk light is a great option for both residential and commercial applications it can be simply mounted to a 4" junction box directly to eliminate the traditional recess can baffles. It can be used as a retrofit for existing 4" 6" and 8" cans by ordering retrofit kit with adapter (sold separately) wet location rated perfect for showers and outdoor low profile design with easy twist and lock diffuser.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5 in |
| Width | 9.5 in |
| Height | 1.4 in |
| Diameter | 9.5 in |
| Number of LED Bulbs | Chip On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | Nickel |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 30 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SM9D/NKL |
| Base Type | COB |
| Lumens | 2100 |
| Shape | COB |
| Brand | Amax Lighting |