Under Cabinet Lighting
Availability
Type
Brand
Shape
Diameter
Color Temperature
Color
Voltage
Length
Mounting Location
Width
Material
Height
Style
Price
Related Products
With the Juno RLD Series 6RLD 6-inch LED retrofit trim modules, upgrading your existing 6-inch medium base recessed lighting fixture is economical and is as simple as replacing an incandescent lamp and can provide energy savings as much as 85%. Pair the 6RLD with the Juno IC23 LEDT24 for a low cost LED new construction downlight solution. The 6RLD retrofit trim module offers a more redefined look from ordinary LED retrofits by offering dedicated trims sizes for true aperture aesthetics. The dedicated 6" trim provides the best balance of fixture illumination and the overall size of the ...
This Sunlite® Modern Wall Sconce light fixture is as attractive as it is functional. With its simplistic design, sleek bronze accents, and stunning opal diffuser, everything you need to give your home that modern touch is missing. This minimal style wall sconce arrives with a shatterproof diffuser and robust base that is built to last for years to come. This modern fixture is ETL listed for damp locations and would look fabulous in kitchens or bathrooms. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. All ...
The new innovation of LED Convex down light keeps the traditional recess can look installed in a J-box and delivers a solution for fast flush mount application for both residential and commercial markets at wanted locations. In addition, it is wet located and is cost effective solution. It provides a 120-Volt - 277-Volt alternating current source. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat.
Upgrade your lighting with Sunlite® Dimmable LED bulbs. With a G25 globe shape and medium (E26) base they are an energy efficient replacement for 60 watt incandescent while only using 6 watts of electricity. They are instant-on at full 530 lumen brightness. With an average life of 15000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.72 (Based on 3 hr./day use at $0.11 per/kWh). These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering ...
The Amax down light fixture LED-SM15DL/BZ is an elegant addition to your bedroom, bathroom, vanity or foyer areas, a true touch of luxury and solid sumptuousness that can be seen from afar with little effort. The LED-SM15DL/BZ down light fixture has been designed with a solid bronze frame that displays quality craftsmanship. This is a contemporary energy-efficient designed 15 in., 40-Watt dimmable 2500 Lumens output wall mount fixture with an integrated LED array that provides an ample amount of long lasting light and costs little to operate. It uses less energy than fluorescent lights, ...