Leeson Motors 3-Phase Brake Motor 1/2HP, 1725RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Round
Write a Review
|
Questions & Answers (0)
Product Description
Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.
PRICE
$1,175.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1725 rpm |
| Horsepower | 1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Manufacturers Part Number | 114159.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor VBM3538, Marathon K456 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |