Our line of three-phase AC motors are designed to both EPACT and Premium energy-efficiency mandates. They meet the energy efficiency requirements of the United States and Canada for general-purpose industrial motors while delivering new levels of starting torque, overload capability and reliability. We have both ODP and Enclosed designs in frame construction of either rolled steel, Aluminum or Cast Iron and HP ratings of 1/6 HP through 700 HP.
Leeson 102860.00, 0.5 HP, 1725 RPM, 208-230/460V, S56C, TEFC, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horsepower | 1/2 HP |
| Frame | S56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 1.9-2/1 A |
| Frame Material | Rolled Steel |
| Manufacturers Part Number | 102860.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor VM3538, WEG .5018ES3EB56CFL, US Motors U1252ACR, Marathon K254 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |