General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.
Leeson 121938.00, Premium Eff., 1 HP, 1170 RPM, 575V, 145T, TEFC, Rigid
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,375.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horsepower | 1 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1170 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 575 V |
| Phase | 3 |
| Nameplate RPM | 1170 rpm |
| Full Load Amps | 1.5 A |
| Manufacturers Part Number | 121938.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor EM3556T-5, WEG 00112ET3H145T |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |