General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.
Leeson 110177.00, 0.75 HP, 1725 RPM, 575V, 56C, TEFC, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horsepower | 3/4 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 575 V |
| Phase | 3 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 1.12 A |
| Frame Material | Rolled Steel |
| Manufacturers Part Number | 110177.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor VM3542-5, Marathon G243 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |