Leeson Motors Single Phase Explosion Proof Motor 1/2HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
Write a Review
|
Questions & Answers (0)
Product Description
Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
PRICE
$1,575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 10-1/2 in |
| Height | 11-1/4 in |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Explosion Proof |
| Mounting Location | C-Face Rigid |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 8.8/4.2-4.4 A |
| Manufacturers Part Number | 116609.00 |
| Duty | Continuous |
| Enclosure | EPFC |
| Compatible Part/Model Number | Baldor CL5004A, Marathon G872 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |