x

Take 15% off your entire order!

Offer applied at checkout

Leeson Motors Single Phase Farm Ag Motor 1HP, 1425RPM, TEFC, 1/20HZ, Manual, Round, Feed-Auger

Actual product may differ from image shown

Leeson Motors Single Phase Farm Ag Motor 1HP, 1425RPM, TEFC, 1/20HZ, Manual, Round, Feed-Auger

Item #: WBB588621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,012.00 up to 45% OFF

Minimum Quantity: 24

Price: $558.00

$93.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.

  • HORSEPOWER 1
  • ENCLOSURE TEFC
  • FRAME 56
  • BRAND Leeson
  • MOUNTING C-Face Footless
  • MOTOR RPM 50Hz 1425
  • RPM 1425
  • PHASE 1
  • VOLTAGE 110/220
  • HERTZ 50
  • CONSTRUCTION Rolled Steel
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • LENGTH INCHES 14-5/8
  • RPM RANGE 1401-1500
  • is_motor Yes
  • WIDTH INCHES 8-1/8
  • HEIGHT INCHES 11-1/4
  • MANUFACTURER PART # 113906.00
  • FL AMPS --
  • APPLICATIONS Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors Single Phase Farm Ag Motor 1HP, 1425RPM, TEFC, 1/20HZ, Manual, Round, Feed-Auger

Leeson Motors Single Phase Farm Ag Motor 1HP, 1425RPM, TEFC, 1/20HZ, Manual, Round, Feed-Auger

Item #: WBB588621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant