Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Single Phase Motors

Single-phase motors use a single-phase power source to convert electrical power into mechanical power. The motors are made to be versatile and are available in multiple voltage and horsepower amounts. They can power various equipment types, including conveyor systems, hoists, and small-sized industrial machinery.
648 Results
Baldor 1-Ph Motors, Totally Enclosed

Baldor 1-Ph Motors, Totally Enclosed

CompareImageEnclosure TypeFrameHorsepowerMounting LocationRPM RangeVoltageModel #Price
Baldor-Reliance Motor CL3509, 1HP, 3450RPM, 1PH, 60HZ, 56C, 3520L, TEFC, F1, N
Totally Enclosed
56C
1 HP
C-Face Rigid
3001-3600 rpm
115/230 V
WBB387901$695.00
Baldor-Reliance Motor VL3509, 1HP, 3450RPM, 1PH, 60HZ, 56C, 3520L, TEFC, F1, N
Totally Enclosed
56C
1 HP
C-Face Footless
3001-3600 rpm
115/230 V
Ships Same Day
WBB391259
$679.00
Baldor-Reliance Motor L3504, 0.5HP, 1725RPM, 1PH, 60HZ, 56, 3421L, TEFC, F1, N
Totally Enclosed
56
1/2 HP
Rigid
1701-1800 rpm
115/230 V
WBB389457$559.00
Baldor-Reliance Single Phase Motor, L3912T, 15 HP, 208-230 Volts, 1760 RPM, TEFC, 256T Frame
Totally Enclosed
256T
15 HP
Rigid
1701-1800 rpm
208-230 V
WBB910245$8,175.00
Baldor-Reliance Motor L3351, .08HP, 1725RPM, 1PH, 60HZ, 42, 3310L, TEFC, F1
Totally Enclosed
42
1/12 HP
Rigid
1701-1800 rpm
115/230 V
WBB389625$449.95
Baldor-Reliance Motor CL3515T, 2HP, 3450RPM, 1PH, 60HZ, 145TC, 3535L, TEFC, F1
Totally Enclosed
145TC
2 HP
C-Face Rigid
3001-3600 rpm
115/230 V
WBB388001$1,165.00
Baldor-Reliance Single Phase Motor, L3612TM, 5 HP, 230 Volts, 1725 RPM, TEFC, 184T Frame
Totally Enclosed
184T
5 HP
Rigid
1701-1800 rpm
230 V
WBB910212$1,915.00
Baldor-Reliance Motor L3709T, 7.5HP, 3450RPM, 1PH, 60HZ, 213T, 3735LC, TEFC
Totally Enclosed
213T
7 1/2 HP
Rigid
3001-3600 rpm
230 V
WBB389753$2,535.00
Baldor-Reliance Motor L3400, .17HP, 1725RPM, 1PH, 60HZ, 48, 3408L, TEFC, F1
Totally Enclosed
48
1/6 HP
Rigid
1701-1800 rpm
115/230 V
Ships Same Day
WBB389651
$455.95
Baldor-Reliance Single Phase Motor, L3609TM, 3 HP, 115/230 Volts, 1725 RPM, TEFC, 184T Frame
Totally Enclosed
184T
3 HP
Rigid
1701-1800 rpm
115/230 V
WBB910309$1,579.00
Showing 1-10 of 115 results
Marathon 1-Ph Motors, Totally Enclosed

Marathon 1-Ph Motors, Totally Enclosed

Showing 1-10 of 40 results
WWE 1-Ph Motors, Totally Enclosed

WWE 1-Ph Motors, Totally Enclosed

US Motors 1-Ph, ODP

US Motors 1-Ph, ODP

Showing 1-10 of 43 results
US Motors 1-Ph, Totally Enclosed

US Motors 1-Ph, Totally Enclosed

Showing 1-10 of 98 results
Baldor 1-Ph Premium Efficiency Motors

Baldor 1-Ph Premium Efficiency Motors

Showing 1-10 of 68 results
WWE 3 PH ODP

WWE 3 PH ODP

Showing 1-10 of 65 results
1-Ph 50 Hz Motors

1-Ph 50 Hz Motors

Showing 1-10 of 58 results
Marathon 1-Ph Motors, ODP

Marathon 1-Ph Motors, ODP

Showing 1-10 of 31 results
Baldor 1-Ph Motors, ODP

Baldor 1-Ph Motors, ODP

Showing 1-10 of 32 results
Leeson 1-Ph Motors, Totally Enclosed

Leeson 1-Ph Motors, Totally Enclosed

Showing 1-10 of 54 results
Century General Purpose Single Phase ODP Motor

Century General Purpose Single Phase ODP Motor

Showing 1-10 of 11 results
US Motors, Steel Frame, Premium Efficiency, 3-Ph, TEFC

US Motors, Steel Frame, Premium Efficiency, 3-Ph, TEFC

Showing 1-10 of 13 results
Leeson 1-Ph Motors, ODP

Leeson 1-Ph Motors, ODP

WorldWide Electric 1-Ph, Totally Enclosed

WorldWide Electric 1-Ph, Totally Enclosed