Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motor Bases

53 Results
Adjustable Mounting Base

Adjustable Mounting Base

CompareImageBrandWidthLengthHeightMotor Frame SizeModel #Price
Baldor-Reliance Adjustable Motor Base, B48T, 48, 5/16 x 1 Bolt Size, W/1 Adjustable Screw
Baldor-Reliance
6.25 in
10 in
1.125 in
48
WBB914982$209.95
Worldwide Electric Motor Slide Base W284T
Worldwide Electric Corporation
16-7/8 in
19-3/4 in
2 in
284
Ships Same Day
WBB762764
$139.95
Baldor-Reliance Adjustable Motor Base, B184T, 184T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw
Baldor-Reliance
10.5 in
12.75 in
1.5 in
184
WBB914839$289.95
Baldor-Reliance Adjustable Motor Base, B256T, 256T, 1/2 x 1-3/4 Bolt Size, W/2 Adjustable Screw
Baldor-Reliance
16.875 in
17.75 in
2 in
256
WBB914915$579.00
Worldwide Electric Motor Slide Base W286T
Worldwide Electric Corporation
18-3/8 in
19-3/4 in
2 in
286
Ships Same Day
WBB762845
$139.95
Worldwide Electric Motor Slide Base W256T
Worldwide Electric Corporation
16-7/8 in
17-3/4 in
2 in
256
Ships Same Day
WBB763500
$139.95
Baldor-Reliance Adjustable Motor Base, B182T, 182T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw
Baldor-Reliance
9.5 in
12.75 in
1.5 in
182
WBB914522$289.95
Leeson Motors Adjustable Motor Base Nema 56 - Min Qty 2
Leeson
6-1/2 in
10-5/8 in
1-1/8 in
56
WBB587931$88.95
Worldwide Electric Motor Slide Base W445T
Worldwide Electric Corporation
26-5/8 in
31-1/4 in
3 in
445
WBB762900$379.95
Baldor-Reliance Adjustable Motor Base, B404T, 404T, 3/4 x 3 Bolt Size, W/2 Adjustable Screw
Baldor-Reliance
22.375 in
28.75 in
3 in
404
WBB914828$1,805.00
Showing 1-10 of 46 results
Automatic Motor Bases

Automatic Motor Bases