Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1749096

MPN #: AJC-D3.4S-M-0-125006

AJC® Leoch LP12-3.2, LP 12-3.2 12V 3.2Ah UPS Battery

Product Description
AJC® Leoch LP12-3.2, LP 12-3.2 12V 3.2Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Leoch LP12-3.2 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 3.4Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.3 inches
    • Width: 2.61 inches
    • Height: 2.3 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Leoch.
PRICE
$22.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.3 in
Width2.6 in
Height2.3 in
Weight3 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage3.2 A
For Use WithLeoch
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D3.4S-M-0-125006
Compatible Part/Model NumberLP12-3.2-Leoch-12V-3.2Ah-UPS
BrandAJC Battery

Warranty

Warranty1 yr