Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB3109390

MPN #: AJC-D3.2S-V-0-191400

AJC® Leoch LPC12-3.5 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1

Product Description
  • AJC® replacement compatible with Leoch LPC12-3.5 Sealed Lead Acid Battery
  • Exact OEM replacement guaranteed to fit easily and precisely
  • Maintenance free AGM technology, no need to add acid or water ever
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders
  • UL Recognized Component
  • Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
Disclaimer: Our products are not affiliated with or authorized by Leoch

PRICE
$22.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.28 in
Width2.64 in
Height2.36 in

Product Details

TypeLead acid (non-spillable)
Voltage12 V
TerminalsF1
Amperage3.2 A
For Use WithSealed Lead Acid Battery
Compatible Part/Model NumberLeoch LPC12-3.5 3.2Ah 12V F1
BrandAJC Battery