MasterVision Letter Board Stand, 18"x 24", Aluminum Frame, Black
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision® welcome and reception letter boards are the best way to receive visitors and clients. Easy to update and ideal to use in public spaces, such as lobbies, entrance halls and corridors to welcome, provide directions or display any messages in a pleasant and elegant fashion. This letter board stands contain a black vinyl surface that guides letters along precise grooves to provide a clean easy to read board.
PRICE
$379.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1 in |
| Height | 63 in |
Product Details
| Assembly Required | No |
| Board Type | Letter Board |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Vinyl |
| Description | Letter Board Stand |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | SUP1001 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |