- Set includes 354, 4" Characters
Aarco The Rocker™ Letter Set, 354 Characters
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 4-3/4 in |
| Height | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Letter Set |
| Package Quantity | 1 |
| Description | The Rocker Letter Set - 354 Characters |
| Color | Black |
| Manufacturers Part Number | ROCLTR-1 |
| Brand | Aarco |