Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Item #: WBB385279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $367.95

Save $18.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton 51120-3R 120/240 Volt Panel Protector 4-Mode Protection

Specifications:
  • 120/240 Volt Panel Protector 4-Mode Protection
  • Light Commercial/Residential Grade
  • NEMA 3R Enclosure

Product Details

  • Grade Residential
  • Brand Leviton
  • Voltage 120/240 V
  • PPC 97
  • Enclosure Type NEMA-3R
  • Manufacturers Part Number 51120-3R
  • Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Item #: WBB385279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant