Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB385221

MPN #: 5280-GY

Leviton 5280-Gy 15a 125v Decora Duplex Receptacle, Self Grounding, Gray

|
Questions & Answers (0)
PRICE
$51.95
Usually ships in 3 to 6 days
Leviton 5280-GY 15-Amp 125-Volt Decora Plus Duplex Receptacle, Self Grounding

Catalog Numbers Series 5280 and 5380 and 7280 and 7380 duplex receptacles provide hard-wired, point-of-use surge protection for electronic equipment used on 15 Amp and20 Amp 125 Volt branch circuits. Both receptacles are available in conventional ground and Isolated Ground (-IG) versions. Catalog Number Series 5280 and 5380 and 7280 and 7380 duplex receptacles are designed for use where transient voltage surge suppressors are specified and hard-wired devices are preferred. The receptacles come with
  • Ideal for point-of-use surge protection in industrial, commercial and residential applications
  • Normal and common mode surge protection (line to neutral, neutral to ground, and line to ground)
  • LED monitor/indicator light shows protection status at a glance
  • Decora designer-style receptacle compliments any interior and coordinates with Leviton's complete line of Decora wiring devices
  • Single-gang matching wall plate included
8
8
Min. purchase quantity is 8
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.