Leviton 61110-RL6 eXtreme 6+ QuickPort Connector, Cat 6, Blue
Leviton's eXtreme® 6+ Connector is designed to be used with all Leviton QuickPort® compatible products. The connectors include Leviton's patented "Retention Force Technology" (RFT) which promotes consistent performance over the life of the system. Includes unique pair separation towers allowing for quicker and easier terminations. The connector is configured in a 180° configuration such that the punch field is in the back, allowing for rear termination.
Leviton 61110-Rl6 Extreme 6+ Quickport Connector, Cat 6, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
27
27
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.575 in |
| Depth | 1.246 in |
| Height | 0.901 in |
Product Details
| Type | Quickport Connector |
| Made in the USA | Yes |
| Connector End 1 Type | RJ45 Female |
| Description | 61110-Rl6 Extreme 6+ Quickport Connector, Cat 6, Blue - Min Qty 13 |
| Color | Blue |
| Manufacturers Part Number | 61110-RL6 |
| For Use With | Quickport Series Housings |
| Brand | Leviton |