SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 80401-NT 1-Gang Standard Size Nylon, 1-Decora, Light Almond - Pkg Qty 25

Leviton 80401-NT 1-Gang Standard Size Nylon, 1-Decora, Light Almond - Pkg Qty 25

Item #: WBB392732

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.58 ea.

Minimum Quantity: 24

Price: $14.50 / Pkg of 25

Save $0.72 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80401 1-Gang Decora/GFCI Device Decora, Standard, Thermoset, Brown - Pkg Qty 25

Leviton 80401 1-Gang Decora/GFCI Device Decora, Standard, Thermoset, Brown - Pkg Qty 25

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton 80401-NT 1-Gang Standard Size Nylon Wallplate, 1-Decora, Light Almond

Specifications:
  • 1-Gang Standard Size Nylon Wallplate
  • 1-Decora. Light Almond

Weights & Dimensions

  • Width 2.75 in
  • Height 4.5 in

Product Details

  • Made in the USA Yes
  • Market Class G53
  • Type Standard Size
  • Mount Device
  • Gangs 1
  • Brand Leviton
  • PPC 61
  • Material Thermoplastic Nylon
  • Manufacturers Part Number 80401-NT
  • Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • Color Family Brown

Compliance & Certifications

  • Certifications UL/CSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80401-NT 1-Gang Standard Size Nylon, 1-Decora, Light Almond - Pkg Qty 25

Leviton 80401-NT 1-Gang Standard Size Nylon, 1-Decora, Light Almond - Pkg Qty 25

Item #: WBB392732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant