Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 80414 QuickPort Decora Multimedia Blank Insert, Brown - Pkg Qty 5

Leviton 80414 QuickPort Decora Multimedia Blank Insert, Brown - Pkg Qty 5

Item #: WBB392723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.09 ea.

Minimum Quantity: 21

Price: $20.45 / Pkg of 5

Save $1.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Leviton 80400 Decora Plastic Adapter For Rotary Dimmers, Brown

Leviton 80400 Decora Plastic Adapter For Rotary Dimmers, Brown

Leviton 80400-I Decora Plastic Adapter For Rotary Dimmers, Ivory

Leviton 80400-I Decora Plastic Adapter For Rotary Dimmers, Ivory

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton® QuickPort Decora Multimedia Blank Insert, Brown

Leviton® QuickPort Decora® Multimedia Blank Insert is standard size. UL/CSA Certified.

Product Details

  • Market Class G53
  • Type Standard Size
  • Mount Device
  • Brand Leviton
  • PPC 61
  • Manufacturers Part Number 80414
  • Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • Color Family Brown

Compliance & Certifications

  • Certifications UL/CSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

21 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80414 QuickPort Decora Multimedia Blank Insert, Brown - Pkg Qty 5

Leviton 80414 QuickPort Decora Multimedia Blank Insert, Brown - Pkg Qty 5

Item #: WBB392723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant